Zoro Homepage

Hose Fitting, Male NPT, Straight, Hose 5/8

  • Mfr # 10143-12-10

  • Zoro # G3966177


product price: $21.35
/ea

Key Features

Fitting Size
3/4 in x 5/8 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10143-12-10
Zoro #
G3966177
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 5/8 in
Hose Dash Size
10
Hydraulic Fitting Thread Size
3/4"-14
Length (In.)
2.87
For Hose Dash Size
-10
Hose Fitting A Size
3/4 in
Hose Fitting B Size
5/8 in
Thread Size
3/4"-14

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Thread Angle (Deg.)
60
Hydraulic Fitting Thread Type
Male NPT
For Use With Hose Series
301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
Standards
SAE 100R2
Finish
Zinc
Hydraulic Hose I.D.
5/8 in
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting A Gender
Male
Reusable
No
Hose Fitting A Connection Type
NPTF
Max. Working Pressure @ 70 F
7,500 psi
Hose Fitting B Connection Type
Crimp
Vacuum Rating
Not Rated
Thread Type
NPTF
Fitting Movement
Rigid
Hose Fitting B Gender
Genderless
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 5/8 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 7,500 psi, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.