Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, Swivel, For Hose I.D. 1/2"

  • Mfr # 30682-8-8-B

  • Zoro # G7892985


product price: $14.99
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Thread Size
3/4"-16
Thread Type
Female JIC
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30682-8-8-B
Zoro #
G7892985
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Barb Size
1/2 in
Hex Head Size
7/8 in
Hose Fitting B Size
3/4 in
Fitting Size
1/2 in x 3/4 in
Hose Fitting A Size
1/2 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Thread Type
Female JIC
Fitting Connection Type
Hose Barb x Inverted Flare
Fitting Shape
Straight
Fitting Style
Swivel
Hose Fitting A Gender
Male
Reusable
Yes
Fitting Movement
Swivel
Max. Working Pressure @ 70 F
300 psi
Hose Fitting B Connection Type
Inverted Flare
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Brass x Brass
Hose Fitting B Gender
Female
Maximum Operating Pressure
300 psi

Description

The PARKER - 30682-8-8-B falls under the category of "Push On Hose Fittings". These can be utilized across a broad range of applications where there's a need to securely connect hoses. The fittings are designed to facilitate easy connection and disconnection, while ensuring reliable sealing of the hose.

Key Features:

  • Thread size of 1/2", indicating the inner diameter of the hose that it is compatible with.
  • Barb size of 1/2", denoting the size of the hose barb that the hose goes over.
  • Made of brass, providing durability and resistance to corrosion.
  • With a maximum operating pressure of 300 psi, signifying the highest amount of pressure the fitting can maintain without failing.
  • Designated with a JIC (Joint Industry Council) end style, referring to the specific shape and threading of the connection.
  • With a temperature range of -40F to +200F, indicating the functional operating temperature range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.