Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Mender, 3/16 In Barb, Brass

  • Mfr # 122HB-3

  • Zoro # G0483725


product price: $5.49
/ea

Key Features

For Hose O.D.
3/16 in
For Hose I.D.
3/16 in
Material
Brass
Max. Pressure
150 psi
Application
Air powered Tools, Coolant Lines, Fuel Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122HB-3
Zoro #
G0483725
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
3/16 in
Hose Fitting B Size
3/16 in
Fitting Size
3/16 in x 3/16 in
Hose Fitting A Size
3/16 in

Details

Item
Barbed Hose Mender
For Hose O.D.
3/16 in
For Hose I.D.
3/16 in
Material
Brass
Max. Pressure
150 psi
Application
Air powered Tools, Coolant Lines, Fuel Lines
Fitting Connection Type
Hose Barb x Hose Barb
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Clamp Type
Crimped or Hose Clamp
Fitting Style
Swivel
Pipe Fitting Connection Type
Barbed
Max. Working Pressure @ 70 F
150 psi
Hose Fitting A Gender
Male
Reusable
Yes
Material Grade
CA360
Fitting Movement
Rigid
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Hose Barb
Fitting Material
Brass x Brass
Hose Fitting B Gender
Male

Description

The PARKER - 122HB-3 is a barbed hose mender fitting, intended for use with air powered tools, coolant lines, and fuel lines, within their specified pressure and size limits. Crafted from brass material, this fitting features a rigid swivel style and a straight shape. With a barb size of 3/16 inches, it is compatible with a hose ID and OD of the same size. This fitting is rated for a maximum operating pressure of 150 psi and is reusable, making it suitable for tasks where hose mending is frequently required.

Key Features:

  • Application: Intended for use with air powered tools, coolant lines, and fuel lines, provided they are within their specified pressure and size limits.
  • Material: Made of brass; performance will vary according to use conditions.
  • Size: This fitting has a barb size, fitting size, hose ID, and hose OD all of 3/16 inches, ensuring seamless compatibility.
  • Connection Type: It features a Hose Barb x Hose Barb type of fitting connection for ease of attaching and detaching.
  • Pressure Capacity: Rated for a maximum operating pressure of 150 psi, it is capable of handling a significant degree of pressure in relevant applications.
  • Reusability: The fittings can be reused; longevity and performance may vary with repetition and conditions of mending tasks.
  • Shape and Movement: Features a straight shape with a swivel style for easy and rigid movement.
  • Gender: Has a male hose fitting for both hose end connections, thus, providing a strong and stable connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.