Zoro Homepage

Hose Mender, 3/4 In Barb, Brass

  • Mfr # 122HBL-12

  • Zoro # G1663855


product price: $8.99
/ea

Key Features

For Hose O.D.
3/4 in
For Hose I.D.
3/4 in
Material
Brass
Max. Pressure
150 psi
Application
Air powered Tools, Coolant Lines, Fuel Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122HBL-12
Zoro #
G1663855
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
3/4 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in

Details

Item
Barbed Hose Mender
For Hose O.D.
3/4 in
For Hose I.D.
3/4 in
Material
Brass
Max. Pressure
150 psi
Application
Air powered Tools, Coolant Lines, Fuel Lines
Fitting Connection Type
Hose Barb x Hose Barb
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed
Fitting Style
Straight
Fitting Movement
Rigid
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb
Reusable
Yes
Material Grade
CA360
Max. Working Pressure @ 70 F
150 psi
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
Hose Barb
Fitting Material
Brass x Brass

Description

Barbed Hose Mender, For Hose I.D. 3/4 in, For Hose O.D. 3/4 in, 150 psi, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Rigid, Fitting Shape Straight, Reusable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.