HydHoseCap, 1-1/4", 1-11/16"-12, Steel
- Mfr # 20FNMLS
- Zoro # G2119438
product price:Â
$
74.75
/ea
Key Features
Fitting Size
1 1/4 in
Fitting Connection Type
ORFS
Max. Working Pressure @ 70 F
6,000 psi
Thread Size
1 11/16"-12
Material Grade
1008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20FNMLS
- Zoro #
- G2119438
- UPC #
- -
- Country of Origin
- Poland
- Item
- Hydraulic Hose Cap
- Fitting Connection Type
- ORFS
- Max. Working Pressure @ 70 F
- 6,000 psi
- Material Grade
- 1008
- Finish/Coating
- Zinc-Nickel Plated
- For Hose I.D.
- 1 1/4 in
- Material
- Steel
- Head Type
- Hex Head
- Drive Style
- Hex
- Includes Tether
- Tether Not Included
- Compatible Series
- Universal
- Standards
- ISO 8434-3, SAE J1453
- Shell Material
- Steel
Dimensions
- Fitting Size
- 1 1/4 in
- Thread Size
- 1 11/16"-12
- For Hose Dash Size
- -20
- Drive Size
- 2 in
Description
Hydraulic Hose Cap, For Hose Dash Size -20, For Hose I.D. 1 1/4 in, Thread Size 1 11/16 In.-12, 6,000 psi, For Hose Type Hydraulic, Finish/Coating Zinc-Nickel Plated, Steel, 1008, Seal Material Not Applicable, ISO 8434-3, SAE J1453
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.