Shop PARKER
See all product information
Create Account
HydHoseCap, 1", 6000 psi, 1-7/16"-12, SS
- Mfr # 16 FNL-SS
- Zoro # G1625764
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Cap
Fitting Size
1 in
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
6,000 psi
Thread Size
1 7/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16 FNL-SS
- Zoro #
- G1625764
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Cap
- Fitting Shape
- Cap
- Fitting Connection Type
- ORS
- Max. Working Pressure @ 70 F
- 6,000 psi
- Finish
- Unfinished
- Max. Working Pressure (PSI)
- 6000
- Fitting Thread Type 1
- Female ORS
- Hose Adapter Material
- Stainless Steel
- Material
- Stainless Steel
- Reusable
- Yes
- Includes Tether
- Tether Not Included
- Compatible Series
- Universal
- For Hose I.D.
- 1 in
- Standards
- ISO 8434-3, SAE J1453
- Drive Style
- Hex
- Head Type
- Hex Head
- Finish/Coating
- Annealed
- Shell Material
- Stainless Steel
Dimensions
- Fitting Size
- 1 in
- Thread Size
- 1 7/16"-12
- Length (In.)
- 1.16
- Overall Length
- 1.16mm
- Fitting Thread Size 1
- 1-7/16"-12
- Drive Size
- 1 5/8 in
Description
Hydraulic Hose Cap, For Hose Dash Size -16, For Hose I.D. 1 in, Thread Size 1 7/16 In.-12, 6,000 psi, For Hose Type Hydraulic, Reusable Yes, Finish/Coating Annealed, Stainless Steel, Seal Material Not Applicable, ISO 8434-3, SAE J1453
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.