HydHoseFTG, 2.33", SAE, 5/16", 3/8"
- Mfr # 27920-6-6
- Zoro # G324892715
product price:Â
$
68.15
/ea
Key Features
Hose Fitting B Size
5/16 in
Standards
SAE 100R5
Max. Working Pressure @ 70 F
2,250 psi
Overall Length
2.33 in
Series
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27920-6-6
- Zoro #
- G324892715
- UPC #
- -
- Country of Origin
- United States
- Item
- Female SAE 45 Degrees - Swivel - 90 Degrees Elbow
- Standards
- SAE 100R5
- Max. Working Pressure @ 70 F
- 2,250 psi
- Series
- 20
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
- For Hose I.D.
- 5/16 in
- Finish/Coating
- Trivalent Chromate Zinc
- Hose Fitting A Connection Type
- Threaded
- For Hose O.D.
- 9/16 in
Dimensions
- Hose Fitting B Size
- 5/16 in
- Overall Length
- 2.33 in
- Hose Fitting A Size
- 3/8 in
- Thread Size
- 5/8"-18
- Length
- 2.33 in
Description
Female SAE 45 Degrees - Swivel - 90 Degrees Elbow, For Hose Dash Size -6, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 5/16 in, 2,250 psi, Fitting Shape 90 Degrees Elbow, Thread Size 5/8 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 9/16 in, Trivalent Chromate Zinc, Overall Length 2.33 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.