Shop PARKER
See all product information
Create Account
HydHoseFTG, 2.45", JIC, 5/16", 3/8"
- Mfr # 23720-6-6
- Zoro # G424893735
product price:Â
$
77.15
/ea
Key Features
Max. Working Pressure @ 70 F
2,250 psi
Overall Length
2.45 in
Thread Size
9/16"-18
For Use With Hose Series
201, 206, 221FR, 266, SS25UL
Finish/Coating
Trivalent Chromate Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23720-6-6
- Zoro #
- G424893735
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.45 in
- Thread Size
- 9/16"-18
- Hose Fitting A Size
- 3/8 in
- Hose Fitting B Size
- 5/16 in
Details
- Max. Working Pressure @ 70 F
- 2,250 psi
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
- Finish/Coating
- Trivalent Chromate Zinc
- For Hose I.D.
- 5/16 in
- Standards
- SAE 100R5
- For Hose O.D.
- 9/16 in
- Item
- Female JIC 37 Degrees - Swivel - 45 Degrees Elbow - Short Drop
- Hose Fitting A Connection Type
- Threaded
- Series
- 20
Description
Female JIC 37 Degrees - Swivel - 45 Degrees Elbow - Short Drop, For Hose Dash Size -6, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 5/16 in, 2,250 psi, Fitting Shape 45 Degrees Elbow, Thread Size 9/16 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 9/16 in, Trivalent Chromate Zinc
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.