Shop PARKER
See all product information
Create Account
HydHoseFtg, 2.79", SAE, 7/16", 1/2"
- Mfr # 20820-8-8
- Zoro # G424883675
product price:Â
$
34.25
/ea
Key Features
Standards
SAE 100R5
Hose Fitting A Size
1/2 in
For Hose I.D.
7/16 in
Max. Working Pressure @ 70 F
2,000 psi
Hose Fitting B Size
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20820-8-8
- Zoro #
- G424883675
- UPC #
- -
- Country of Origin
- United States
- Standards
- SAE 100R5
- For Hose I.D.
- 7/16 in
- Max. Working Pressure @ 70 F
- 2,000 psi
- Item
- Hydraulic Hose Fitting
- Finish/Coating
- Trivalent Chromate Zinc
- Series
- 20
- Hose Fitting A Connection Type
- Threaded
- For Hose O.D.
- 3/4 in
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
Dimensions
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 7/16 in
- Overall Length
- 2.79 in
- Thread Size
- 3/4"-16
- Length
- 2.79 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 7/16 in, 2,000 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 7/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 3/4 in, Trivalent Chromate Zinc, Overall Length 2.79 in, SAE 100R5
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.