Shop PARKER
See all product information
Create Account
HydHoseFTG, 3.2", SAE, 1/2", 5/8"
- Mfr # 27920-10-10
- Zoro # G324894085
product price:Â
$
95.99
/ea
Key Features
Series
20
Hose Fitting B Size
1/2 in
Standards
SAE 100R5
Thread Size
7/8"-14
For Hose I.D.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27920-10-10
- Zoro #
- G324894085
- UPC #
- -
- Country of Origin
- United States
- Series
- 20
- Standards
- SAE 100R5
- Item
- Female SAE 45 Degrees - Swivel - 90 Degrees Elbow
- For Hose I.D.
- 1/2 in
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
- Max. Working Pressure @ 70 F
- 1,750 psi
- For Hose O.D.
- 7/8 in
- Hose Fitting A Connection Type
- Threaded
- Finish/Coating
- Trivalent Chromate Zinc
Dimensions
- Hose Fitting B Size
- 1/2 in
- Thread Size
- 7/8"-14
- Overall Length
- 3.2 in
- Hose Fitting A Size
- 5/8 in
- Length
- 3.2 in
Description
Female SAE 45 Degrees - Swivel - 90 Degrees Elbow, For Hose Dash Size -10, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 1/2 in, 1,750 psi, Fitting Shape 90 Degrees Elbow, Thread Size 7/8 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 7/8 in, Trivalent Chromate Zinc, Overall Length 3.2 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.