HydHoseFTG, 3.86", JIC, 5/8", 3/4"
- Mfr # 23920-12-12
- Zoro # G524892928
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/16"-12
Hose Fitting B Size
5/8 in
For Use With Hose Series
201, 206, 221FR, 266, SS25UL
For Hose I.D.
5/8 in
Standards
SAE 100R5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23920-12-12
- Zoro #
- G524892928
- UPC #
- -
- Country of Origin
- United States
- Item
- Female JIC 37 Degrees - Swivel - 90 Degrees Elbow - Short Drop
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
- For Hose I.D.
- 5/8 in
- Standards
- SAE 100R5
- Finish/Coating
- Trivalent Chromate Zinc
- For Hose O.D.
- 1 in
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 1,500 psi
- Series
- 20
Dimensions
- Thread Size
- 1 1/16"-12
- Hose Fitting B Size
- 5/8 in
- Hose Fitting A Size
- 3/4 in
- Overall Length
- 3.86 in
- Length
- 3.86 in
Description
Female JIC 37 Degrees - Swivel - 90 Degrees Elbow - Short Drop, For Hose Dash Size -12, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 5/8 in, 1,500 psi, Fitting Shape 90 Degrees Elbow, Thread Size 1 1/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 in, Trivalent Chromate Zinc
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.