HydHosePlug, 1-1/4", 1-11/16"-12, Steel
- Mfr # 20 PNLO-S
- Zoro # G1621844
product price:Â
$
32.15
/ea
Key Features
Fitting Shape
Plug
Fitting Size
1 1/4 in
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
6,000 psi
Thread Size
1 11/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20 PNLO-S
- Zoro #
- G1621844
- UPC #
- -
- Country of Origin
- China
- Item
- Hydraulic Hose Plug
- Fitting Shape
- Plug
- Fitting Connection Type
- ORS
- Max. Working Pressure @ 70 F
- 6,000 psi
- Hose Adapter Material
- Steel
- Fitting Thread Type 1
- Male ORS
- Finish
- Unfinished
- Material
- Steel
- Max. Working Pressure (PSI)
- 6000
- Reusable
- Yes
- Seal Material
- Nitrile
- Drive Style
- Hex
- Head Type
- Hex Head
- Finish/Coating
- Zinc-Nickel Plated
- Compatible Series
- Universal
- For Hose I.D.
- 1 1/4 in
- Standards
- ISO 8434-3, SAE J1453
- Includes Tether
- Tether Not Included
- Shell Material
- Steel
Dimensions
- Fitting Size
- 1 1/4 in
- Thread Size
- 1 11/16"-12
- Overall Length
- 1.10mm
- Length (In.)
- 1.10
- Fitting Thread Size 1
- 1-11/16"-12
- Drive Size
- 1 3/4 in
- Plug Diameter at Bottom
- 1.25 in
Description
Hydraulic Hose Plug, For Hose Dash Size -20, For Hose I.D. 1 1/4 in, Thread Size 1 11/16 In.-12, 6,000 psi, For Hose Type Hydraulic, Reusable Yes, Finish/Coating Zinc-Nickel Plated, Steel, 1008, Seal Material Nitrile, ISO 8434-3, SAE J1453
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.