Shop PARKER
See all product information
Create Account
HydHosePlug, 1-1/4", 1-1/4"-11-1/2, SS
- Mfr # 1 1/4 HHP-SS
- Zoro # G6139178
product price:Â
$
44.79
/ea
Key Features
Fitting Shape
Plug
Fitting Material
Steel
Fitting Size
1 1/4 in
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
5,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1 1/4 HHP-SS
- Zoro #
- G6139178
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Plug
- Fitting Shape
- Plug
- Fitting Material
- Steel
- Fitting Connection Type
- NPTF
- Max. Working Pressure @ 70 F
- 5,000 psi
- Hose Adapter Material
- Steel
- Fitting Thread Type 1
- Male NPT
- Finish
- Stainless steel
- Standards
- ANSI B1.201, FED-STD-H28/7
- Max. Working Pressure (PSI)
- 5000
- Reusable
- Yes
- Material
- Stainless Steel
- Drive Style
- Slot
- For Hose I.D.
- 1 1/4 in
- Compatible Series
- Universal
- Includes Tether
- Tether Not Included
- Finish/Coating
- Annealed
- Head Type
- Hex Head
- Shell Material
- Stainless Steel
Dimensions
- Fitting Size
- 1 1/4 in
- Thread Size
- 1 1/4"-11 1/2
- Fitting Thread Size 2
- 1-1/4"-11-1/2
- Fitting Thread Size 1
- 1-1/4"-11-1/2
- Length (In.)
- 0.77
- Overall Length
- 1.41mm
- Plug Diameter at Bottom
- 1.25 in
- Drive Size
- 3/4 in
Description
Hydraulic Hose Plug, For Hose Dash Size -20, For Hose I.D. 1 1/4 in, Thread Size 1 1/4 In.-11 1/2, 5,000 psi, For Hose Type Hydraulic, Reusable Yes, Finish/Coating Annealed, Stainless Steel, Seal Material Not Applicable, ANSI B1.201, FED-STD-H28/7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.