Shop PARKER
See all product information
Create Account
HydHosePlug, 1/2", 13/16"-16, Steel
- Mfr # 8PNMLOS
- Zoro # G2119891
product price:Â
$
6.75
/ea
Key Features
Fitting Size
1/2 in
Fitting Connection Type
ORFS
Max. Working Pressure @ 70 F
9,200 psi
Thread Size
13/16"-16
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8PNMLOS
- Zoro #
- G2119891
- UPC #
- -
- Country of Origin
- China
- Item
- Hydraulic Hose Plug
- Fitting Connection Type
- ORFS
- Max. Working Pressure @ 70 F
- 9,200 psi
- Material
- Steel
- Finish/Coating
- Zinc-Nickel Plated
- For Hose I.D.
- 1/2 in
- Material Grade
- 1008
- Seal Material
- Nitrile
- Standards
- ISO 8434-3, SAE J1453
- Compatible Series
- Universal
- Drive Style
- Hex
- Head Type
- Hex Head
- Includes Tether
- Tether Not Included
- Shell Material
- Steel
Dimensions
- Fitting Size
- 1/2 in
- Thread Size
- 13/16"-16
- For Hose Dash Size
- -8
- Drive Size
- 7/8 in
- Plug Diameter at Bottom
- 0.5 in
Description
Hydraulic Hose Plug, For Hose Dash Size -8, For Hose I.D. 1/2 in, Thread Size 13/16 In.-16, 9,200 psi, For Hose Type Hydraulic, Finish/Coating Zinc-Nickel Plated, Steel, 1008, Seal Material Nitrile, ISO 8434-3, SAE J1453
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.