Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cap, Female ORS Fitting Thread

  • Mfr # 10 FNL-SS

  • Zoro # G1625800


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Cap
Fitting Size
5/8 in
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
6,000 psi
Thread Size
2"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10 FNL-SS
Zoro #
G1625800
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
5/8 in
Thread Size
2"-12
Overall Length
1.02mm
Length (In.)
1.02
Fitting Thread Size 1
1"-14

Details

Item
Hydraulic Hose Cap
Fitting Shape
Cap
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
6,000 psi
Material
Stainless Steel
Fitting Thread Type 1
Female ORS
Hose Adapter Material
Stainless Steel
Finish
Unfinished
Max. Working Pressure (PSI)
6000
Reusable
Yes

Description

Hydraulic Hose Cap, Thread Size 2 In.-12, 6,000 psi, Reusable Yes, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.