Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cap, Female ORS Fitting Thread

  • Mfr # 24 FNL-S

  • Zoro # G1625755


product price: $57.75
/ea

Key Features

Fitting Shape
Cap
Fitting Size
1 1/2 in
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
5,000 psi
Thread Size
2"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24 FNL-S
Zoro #
G1625755
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 1/2 in
Thread Size
2"-12
Fitting Thread Size 1
2"-12
Overall Length
1.16mm
Length (In.)
1.16

Details

Item
Hydraulic Hose Cap
Fitting Shape
Cap
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
5,000 psi
Max. Working Pressure (PSI)
5000
Material
Steel
Finish
Unfinished
Fitting Thread Type 1
Female ORS
Hose Adapter Material
Steel
Reusable
Yes

Description

Hydraulic Hose Cap, Thread Size 2 In.-12, 5,000 psi, Reusable Yes, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.