Zoro Homepage

Hydraulic Filter Element, 150 psi

  • Mfr # 937396Q

  • Zoro # G421952619


product price: $262.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937396Q
Zoro #
G421952619
UPC #
-
Country of Origin
United States

Description

Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Microglass, Max. Flow 100 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Particulates, Housing Type - Filters Single Length, Thread Size Not Applicable, Seal Material Nitrile, Overall Height 13.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.