Hydraulic Filter Element, 3 Micron, 20 GPM, 150 PSI, Media Filter: Cellulose
Mfr # 926543
Zoro # G8492271
product price: $20.19
/eaKey Features
Filter Media - Filters
Paper
Micron Rating
3
Max. Pressure
150 psi
Parker Interchange
926543
Housing Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926543
Zoro #
G8492271
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-12
Details
Filter Media - Filters
Paper
Micron Rating
3
Max. Pressure
150 psi
Parker Interchange
926543
Housing Type
Single
Operating Pressure (PSI)
150
Item
Hydraulic Filter Element
Max. Flow GPM
20
Seal Material
Nitrile
Seal
Nitrile
Max. Flow
20 gpm
Microns
3
Filters
Return Line
For Use With
4ZC86
Filter Media
Cellulose
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Paper, Max. Flow 20 gpm, Max. Pressure 150 psi, Thread Size 1 In.-12, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.