Hydraulic High Pressure Filter, 7,000 psi
Mfr # WPF105QEVPKS081
Zoro # G716557420
product price: $850.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPF105QEVPKS081
Zoro #
G716557420
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic High Pressure Filter
Description
Hydraulic High Pressure Filter, Max. Pressure 7,000 psi, Nominal Flow 10 gpm, Filter Media - Filters Microglass, Micron Rating 5, Inlet Port Thread Size SAE #8, Outlet Port Thread Size SAE #8, Bypass Valve Pressure 50 psi, Head Type - Filters Single, Max. Fatigue Pressure Rating 6,000 psi, Material Fluorocarbon (Seal); Iron (Head); Steel (Bowl), Overall Height 7.09 in, Overall Width 3.54 in, Base Dia. 2.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.