Zoro Homepage

Hydraulic High Pressure Filter, 7,000 psi

  • Mfr # WPF205QEVM2KS121

  • Zoro # G216557449


product price: $995.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPF205QEVM2KS121
Zoro #
G216557449
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic High Pressure Filter

Description

Hydraulic High Pressure Filter, Max. Pressure 7,000 psi, Nominal Flow 25 gpm, Filter Media - Filters Microglass, Micron Rating 5, Inlet Port Thread Size SAE #12, Outlet Port Thread Size SAE #12, Bypass Valve Pressure 50 psi, Head Type - Filters Single, Max. Fatigue Pressure Rating 6,000 psi, Material Fluorocarbon (Seal); Iron (Head); Steel (Bowl), Overall Height 13.5 in, Overall Width 4.76 in, Base Dia. 13.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.