Zoro Homepage

Hydraulic High Pressure Filter, 7,000 psi

  • Mfr # WPF310QEVGSKS161

  • Zoro # G216557463


product price: $1,415.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPF310QEVGSKS161
Zoro #
G216557463
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic High Pressure Filter

Description

Hydraulic High Pressure Filter, Max. Pressure 7,000 psi, Nominal Flow 40 gpm, Filter Media - Filters Microglass, Micron Rating 10, Inlet Port Thread Size SAE #16, Outlet Port Thread Size SAE #16, Bypass Valve Pressure 50 psi, Head Type - Filters Single, Max. Fatigue Pressure Rating 6,000 psi, Material Fluorocarbon (Seal); Iron (Head); Steel (Bowl), Overall Height 13.58 in, Overall Width 4.72 in, Base Dia. 3.66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.