Zoro Homepage

Hydraulic High Pressure Filter, 7,000 psi

  • Mfr # WPF410QEVM2KS201

  • Zoro # G916557435


product price: $1,929.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPF410QEVM2KS201
Zoro #
G916557435
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic High Pressure Filter

Description

Hydraulic High Pressure Filter, Max. Pressure 7,000 psi, Nominal Flow 110 gpm, Filter Media - Filters Microglass, Micron Rating 10, Inlet Port Thread Size SAE #20, Outlet Port Thread Size SAE #20, Bypass Valve Pressure 50 psi, Head Type - Filters Single, Max. Fatigue Pressure Rating 6,000 psi, Material Fluorocarbon (Seal); Iron (Head); Steel (Bowl), Overall Height 20.94 in, Overall Width 6.34 in, Base Dia. 20.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.