Zoro Homepage

Hydraulic Hose, 1-1/2" I.D, 25 ft. L

  • Mfr # 487TC-24-025

  • Zoro # G411974966


product price: $1,830.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
4,000 psi
Hose Inside Dia.
1 1/2 in
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487TC-24-025
Zoro #
G411974966
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Hose Outside Dia.
2 1/32 in
Bend Radius
10 in

Details

Max. Working Pressure @ 70 F
4,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Burst Pressure
16,000 psi
Weight per Foot
2.07 lb/ft
Hose Braid Layers
No Braid
Hose Reinforcement Material
Carbon Steel
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricant
Compatible Fittings
77

Description

Hydraulic Hose,1-1/2 In. I.D,25 ft. L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.