Zoro Homepage

Hydraulic Hose, 1" I.D, 10 ft. L

  • Mfr # 801-16-RED-010

  • Zoro # G911974732


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
200 psi
Hose Inside Dia.
1 in
Hose Color
Red
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-16-RED-010
Zoro #
G911974732
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
10 ft
Hose Outside Dia.
1 9/32 in
Bend Radius
10 in

Details

Max. Working Pressure @ 70 F
200 psi
Hose Color
Red
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Safety Factor
4:1
Burst Pressure
800 psi
Vacuum Rating
15 in Hg
Hose Reinforcement Material
Fiber
Hose Braid Layers
1
Compatible Chemicals
Air (Compressed Air with Traces of Oil), Coolant, Hydraulic Fluid (Petroleum), Lubricant
Not Recommended Chemicals
Fuels
Compatible Fittings
82, HY
Weight per Foot
0.37 lb/ft

Description

Hydraulic Hose,1 In. I.D,10 ft. L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.