Zoro Homepage

Hydraulic Hose, 1" I.D, 150 ft. L

  • Mfr # 801-16-BLU-RL

  • Zoro # G5995718


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
200 psi
Hose Inside Dia.
1 in
Hose Color
Blue
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-16-BLU-RL
Zoro #
G5995718
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
150 ft
Bend Radius
10 in
Hose Outside Dia.
1 9/32 in

Details

Max. Working Pressure @ 70 F
200 psi
Hose Color
Blue
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Hose Configuration
Bulk Hose
Item
Hydraulic Hose
Hose Braid Layers
1
Compatible Chemicals
Air, Oil, Water
Not Recommended Chemicals
Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils
For Media Type
Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils
Safety Factor
4:1
Series
HY82

Description

Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 9/32 in, Hose Length 150 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Blue, Series HY82, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 10 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.