Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 1 In, 50 Ft

  • Mfr # 302-16-BX

  • Zoro # G3966728


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,400 psi
Hose Inside Dia.
1 in
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ABS, BV, DNV, EN 853 2SN, ISO 1436 2SN, SAE 100R2AT, SAE J1942, USCG HF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-16-BX
Zoro #
G3966728
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Length (Ft.)
50
Dash Size
16
Min. Bend Radius (In.)
12
Hose Outside Dia. (In.)
1.50
Hose Inside Dia. (In.)
1
Hose Outside Dia.
1 1/2 in

Details

Max. Working Pressure @ 70 F
2,400 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ABS, BV, DNV, EN 853 2SN, ISO 1436 2SN, SAE 100R2AT, SAE J1942, USCG HF
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Operating Pressure (PSI)
2400
Safety Factor
4:1
Application
Hydraulic Conveyance
Cover Material
Synthetic Rubber
Temp. Range (F)
-40 to 212
Type
Bulk
Item
Hydraulic Hose
Tube Material
Synthetic Rubber
Reinforcement
Steel
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Carbon Steel
Series
Parker's 302 Hose

Description

Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series Parker's 302 Hose, Max. Working Pressure @ 70 F 2,400 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, BV, DNV, EN 853 2SN, ISO 1436 2SN, SAE 100R2AT, SAE J1942, USCG HF, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.