Zoro Homepage

Hydraulic Hose, 1/2" I.D., 100 ft. L, Black

  • Mfr # 797TC-8-100

  • Zoro # G911974916


product price: $3,743.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
6,000 psi
Hose Inside Dia.
1/2 in
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ISO 18752
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797TC-8-100
Zoro #
G911974916
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
100 ft
Bend Radius
4 in
Hose Outside Dia.
53/64 in

Details

Max. Working Pressure @ 70 F
6,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ISO 18752
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Weight per Foot
0.45 lb/ft
Hose Reinforcement Material
Carbon Steel
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricant
Compatible Fittings
77
Hose Braid Layers
No Braid
Burst Pressure
24,000 psi

Description

Hydraulic Hose,1/2 In. I.D.,100 ft. L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.