Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451TC-4-RL
Zoro #
G4013357
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4 in
Hose Length
475 ft
Length (Ft.)
475
Hose Inside Dia. (In.)
1/4
Details
Max. Working Pressure @ 70 F
3000 psi
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ISO 11237 TYPE R17 / SAE J517 100R17 / SAE J1942
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Type
Medium Pressure
Item
Hydraulic Hose
Material
Synthetic Rubber
Max. Operating PSI
3000
Safety Factor
4:1
Cover
Synthetic Rubber, Abrasion Resistant
For Use With
Hydraulic Oil
Series
451TC
Hose Reinforcement Material
Carbon Steel
Hose Configuration
Bulk Hose
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Length 475 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Series 451TC, Max. Working Pressure @ 70 F 3000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ISO 11237 TYPE R17 / SAE J517 100R17 / SAE J1942, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.