Zoro Homepage

Hydraulic Hose, 1/4 in.

  • Mfr # 471ST-4-RL

  • Zoro # G4013810


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Max. Working Pressure @ 70 F
5,800 psi
Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471ST-4-RL
Zoro #
G4013810
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Outside Dia. (In.)
0.51
Hose Inside Dia. (In.)
1/4
Min. Bend Radius (In.)
2
Dash Size
4
Hose Length (Ft.)
1 foot increment up to 50 continuous feet
Hose Outside Dia.
1/2 in

Details

Max. Working Pressure @ 70 F
5,800 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
SAE 100R16
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Reinforcement
Double Steel Braid
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Hydraulic Hose
Cover Material
Synthetic Rubber
Operating Pressure (PSI)
5800
Safety Factor
4:1
Application
Petroleum Fluids
Tube Material
Synthetic Rubber
Type
Multipurpose
Vacuum Rating (Inches Hg)
28
Hose Configuration
Bulk Hose
Series
Parker's 471TC/ST Hose
Hose Reinforcement Material
Carbon Steel

Description

Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series Parker's 471TC/ST Hose, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 100R16, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.