Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 2" I.D, 25 ft. L

  • Mfr # 722TC-32-025

  • Zoro # G111974938


product price: $2,744.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
4,000 psi
Hose Inside Dia.
2 in
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ABS, DNV, EN 856 R12, ISO 3862 R12, SAE 100R12, SAE J1942, USCG HF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722TC-32-025
Zoro #
G111974938
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
25 ft
Bend Radius
12 1/2 in
Hose Outside Dia.
2 19/32 in

Details

Max. Working Pressure @ 70 F
4,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ABS, DNV, EN 856 R12, ISO 3862 R12, SAE 100R12, SAE J1942, USCG HF
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Hose Reinforcement Material
Carbon Steel
Hose Braid Layers
No Braid
Compatible Fittings
71
Weight per Foot
2.75 lb/ft
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricant

Description

Hydraulic Hose,2 In. I.D,25 ft. L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.