Zoro Homepage

Hydraulic Hose, 3/4" I.D, 10 ft. L

  • Mfr # 787TC-12-010

  • Zoro # G911974923


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
5,000 psi
Hose Inside Dia.
3/4 in
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787TC-12-010
Zoro #
G911974923
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
10 ft
Bend Radius
4 3/4 in
Hose Outside Dia.
1 3/32 in

Details

Max. Working Pressure @ 70 F
5,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Hose Braid Layers
No Braid
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricant
Burst Pressure
20,000 psi
Hose Reinforcement Material
Carbon Steel
Weight per Foot
0.78 lb/ft
Compatible Fittings
77

Description

Hydraulic Hose,3/4 In. I.D,10 ft. L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.