Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 3/4" I.D., 25 ft. L, Black

  • Mfr # 187TC-12-025

  • Zoro # G411974898


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
1,000 psi
Hose Inside Dia.
3/4 in
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ISO 18752
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187TC-12-025
Zoro #
G411974898
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
25 ft
Hose Outside Dia.
1 5/64 in
Bend Radius
3 1/2 in

Details

Max. Working Pressure @ 70 F
1,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ISO 18752
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Compatible Fittings
43
Vacuum Rating
24 in Hg
Burst Pressure
4,000 psi
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Carbon Steel
Hose Braid Layers
1
Weight per Foot
0.42 lb/ft

Description

Hydraulic Hose,3/4 In. I.D.,25 ft. L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.