Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 3/8" ID, 10 ft. L

  • Mfr # 471ST-6-010

  • Zoro # G411974881


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
5,000 psi
Hose Inside Dia.
3/8 in
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
EN 857 2SC, ISO 11237 2SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471ST-6-010
Zoro #
G411974881
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
10 ft
Bend Radius
2 1/2 in
Hose Outside Dia.
11/16 in

Details

Max. Working Pressure @ 70 F
5,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
EN 857 2SC, ISO 11237 2SC
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Vacuum Rating
28 in Hg
Weight per Foot
0.28 lb/ft
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricant
Burst Pressure
10,000 psi
Hose Reinforcement Material
Carbon Steel
Compatible Fittings
43
Hose Braid Layers
2

Description

Hydraulic Hose,3/8 In. ID,10 ft. L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.