Zoro Homepage

Hydraulic Hose, 3/8" ID, 100 ft. L

  • Mfr # 302-6-100

  • Zoro # G911974862


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
4,750 psi
Hose Inside Dia.
3/8 in
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ABS, BV, DNV, EN 853 2SN, ISO 1436 2SN, SAE 100R2AT, SAE J1942, USCG HF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-6-100
Zoro #
G911974862
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
100 ft
Bend Radius
5 in
Hose Outside Dia.
3/4 in

Details

Max. Working Pressure @ 70 F
4,750 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ABS, BV, DNV, EN 853 2SN, ISO 1436 2SN, SAE 100R2AT, SAE J1942, USCG HF
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Hose Reinforcement Material
Carbon Steel
Hose Braid Layers
2
Vacuum Rating
28 in Hg
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricant
Burst Pressure
19,100 psi
Weight per Foot
0.37 lb/ft
Compatible Fittings
30, 43

Description

Hydraulic Hose,3/8 In. ID,100 ft. L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.