Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 3/8" I.D, 100 ft. L

  • Mfr # 801-6-BLK-100

  • Zoro # G411974720


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
350 psi
Hose Inside Dia.
3/8 in
Hose Color
Black
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-6-BLK-100
Zoro #
G411974720
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
100 ft
Hose Outside Dia.
5/8 in
Bend Radius
3 in

Details

Max. Working Pressure @ 70 F
350 psi
Hose Color
Black
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Safety Factor
4:1
Item
Hydraulic Hose
Not Recommended Chemicals
Fuels
Hose Reinforcement Material
Fiber
Weight per Foot
0.11 lb/ft
Compatible Chemicals
Air (Compressed Air with Traces of Oil), Coolant, Hydraulic Fluid (Petroleum), Lubricant
Vacuum Rating
28 in Hg
Hose Braid Layers
1
Compatible Fittings
82, HY
Burst Pressure
1,400 psi

Description

Hydraulic Hose,3/8 In. I.D,100 ft. L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.