Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 3/8" ID, 25 ft. L

  • Mfr # 387TC-6-025

  • Zoro # G911974824


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
3,000 psi
Hose Inside Dia.
3/8 in
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387TC-6-025
Zoro #
G911974824
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
25 ft
Hose Outside Dia.
11/16 in
Bend Radius
2 1/2 in

Details

Max. Working Pressure @ 70 F
3,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Weight per Foot
0.23 lb/ft
Hose Reinforcement Material
Carbon Steel
Burst Pressure
12,000 psi
Compatible Fittings
43
Vacuum Rating
24 in Hg
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricant
Hose Braid Layers
1

Description

Hydraulic Hose,3/8 In. ID,25 ft. L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.