Zoro Homepage

Hydraulic Hose, 5/8" I.D, 10 ft. L

  • Mfr # 801-10-RED-010

  • Zoro # G111974730


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
5/8 in
Hose Color
Red
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-10-RED-010
Zoro #
G111974730
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
10 ft
Hose Outside Dia.
29/32 in
Bend Radius
6 in

Details

Max. Working Pressure @ 70 F
300 psi
Hose Color
Red
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Safety Factor
4:1
Vacuum Rating
15 in Hg
Hose Braid Layers
1
Weight per Foot
0.19 lb/ft
Compatible Chemicals
Air (Compressed Air with Traces of Oil), Coolant, Hydraulic Fluid (Petroleum), Lubricant
Compatible Fittings
82, HY
Not Recommended Chemicals
Fuels
Burst Pressure
1,200 psi
Hose Reinforcement Material
Fiber

Description

Hydraulic Hose,5/8 In. I.D,10 ft. L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.