Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 5/8" I.D., 175 ft. L, Black

  • Mfr # 471TC-10-RL

  • Zoro # G0780458


product price: $3,035.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Max. Working Pressure @ 70 F
3,625 psi
Hose Inside Dia.
5/8 in
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471TC-10-RL
Zoro #
G0780458
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
300 ft
Hose Outside Dia.
15/16 in
Bend Radius
4 in

Details

Max. Working Pressure @ 70 F
3,625 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Hose Reinforcement Material
Stainless Steel
Safety Factor
4:1
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oils
Series
43
Vacuum Rating
28 in Hg
Hose Braid Layers
2
Hose Configuration
Bulk Hose

Description

Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 15/16 in, Hose Length 300 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Hose Braid Layers 2, Hose Color Black, Series 43, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 3,625 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, BV, DNV, EN 857 2SC, ISO 11237 2SC, SAE J1942, USCG HF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.