Zoro Homepage

Hydraulic Hose, 5/8" I.D., 225 ft. L, Black

  • Mfr # 797TC-10-RL

  • Zoro # G7386173


product price: $6,679.99
/ea
Free Shipping & Returns

Key Features

Hose Length
225 ft
Safety Factor
4:1
Hose Tube Material
Synthetic Rubber
Standards
ISO 18752
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797TC-10-RL
Zoro #
G7386173
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
225 ft
Bend Radius
4 1/2 in
Hose Inside Dia.
5/8 in
Hose Outside Dia.
15/16 in

Details

Item
Hydraulic Hose
Safety Factor
4:1
Hose Tube Material
Synthetic Rubber
Standards
ISO 18752
Hose Configuration
Bulk Hose
Hose Color
Black
Max. Working Pressure @ 70 F
6,000 psi
Series
43
Hose Reinforcement Material
Stainless Steel
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oils
Temp. Range
-40 Degrees to 212 Degrees F
Hose Braid Layers
4
Hose Cover Material
Synthetic Rubber

Description

Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 15/16 in, Hose Length 225 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Stainless Steel, Hose Braid Layers 4, Hose Color Black, Series 43, Max. Working Pressure @ 70 F 6,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ISO 18752, Bend Radius 4 1/2 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.