Zoro Homepage

Hydraulic Hose, 5/8" I.D, 50 ft. L

  • Mfr # 801-10-GRA-BX

  • Zoro # G5995334


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
5/8 in
Hose Color
Gray
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-10-GRA-BX
Zoro #
G5995334
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
50 ft
Bend Radius
6 in
Hose Outside Dia.
29/32 in

Details

Max. Working Pressure @ 70 F
300 psi
Hose Color
Gray
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
For Media Type
Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils
Series
HY82
Hose Braid Layers
1
Safety Factor
4:1
Not Recommended Chemicals
Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils
Hose Configuration
Bulk Hose
Compatible Chemicals
Air, Oil, Water
Item
Hydraulic Hose

Description

Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 29/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Gray, Series HY82, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 6 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.