Zoro Homepage

Hydraulic Hose Adapter, 0.56" L, 7200 psi

  • Mfr # 1/8 HP-SS

  • Zoro # G6139327


product price: $10.29
/ea

Key Features

Fitting Shape
Plug
Fitting Material
Steel
Fitting Size
1/8 in
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/8 HP-SS
Zoro #
G6139327
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/8 in
Thread Size
1/8"-27
Fitting Thread Size 2
1/8"-27
Length (In.)
0.56
Fitting Thread Size 1
1/8"-27
Overall Length
0.56mm

Details

Item
Hydraulic Hose Plug
Fitting Shape
Plug
Fitting Material
Steel
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
7,200 psi
Finish
Stainless steel
Max. Working Pressure (PSI)
7200
Standards
ANSI B1.201, FED-STD-H28/7
Fitting Thread Type 1
Male NPT
Hose Adapter Material
Steel
Reusable
Yes
Material
Stainless Steel

Description

Hydraulic Hose Plug, Thread Size 1/8 In.-27, 7,200 psi, Reusable Yes, Stainless Steel, ANSI B1.201, FED-STD-H28/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.