Zoro Homepage

Hydraulic Hose Adapter, 0.78" L, 7200 psi

  • Mfr # 3/8 HP-SS

  • Zoro # G6139290


product price: $13.29
/ea

Key Features

Fitting Shape
Plug
Fitting Material
Steel
Fitting Size
3/8 in
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 HP-SS
Zoro #
G6139290
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/8 in
Thread Size
3/8"-18
Length (In.)
0.78
Fitting Thread Size 1
3/8"-18
Fitting Thread Size 2
3/8"-18
Overall Length
0.78mm

Details

Item
Hydraulic Hose Plug
Fitting Shape
Plug
Fitting Material
Steel
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
7,200 psi
Finish
Stainless steel
Standards
ANSI B1.201, FED-STD-H28/7
Max. Working Pressure (PSI)
7200
Hose Adapter Material
Steel
Fitting Thread Type 1
Male NPT
Reusable
Yes
Material
Stainless Steel

Description

Hydraulic Hose Plug, Thread Size 3/8 In.-18, 7,200 psi, Reusable Yes, Stainless Steel, ANSI B1.201, FED-STD-H28/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.