Zoro Homepage

Hydraulic Hose Adapter, 1" L, 1500 psi

  • Mfr # 2 DD-SS

  • Zoro # G6139476


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
2 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 DD-SS
Zoro #
G6139476
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
2 in
Fitting Size
2 in x 2 in
Thread Size
2"-11-1/2
Fitting Thread Size 1
2"-11-1/2
Fitting Thread Size 2
2"-11-1/2
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in

Description

Hydraulic Hose Adapter, Thread Size 2 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.