Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Adapter, 1" L, 5000 psi

  • Mfr # 1/4 DD-SS

  • Zoro # G6139546


product price: $38.19
/ea

Key Features

Compatible Pipe Size
1/4 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Stainless Steel
Fitting Size
1/4 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4 DD-SS
Zoro #
G6139546
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Thread Size
1/4"-18
Fitting Thread Size 2
1/4"-18
Fitting Thread Size 1
1/4"-18
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Stainless Steel
Fitting Connection Type
NPT x NPT
Max. Working Pressure @ 70 F
5,000 psi
Standards
ANSI B1.201, FED-STD-H28/7
Max. Working Pressure (PSI)
5000
Finish
Stainless steel
Hose Adapter Material
Steel
Fitting Thread Type 1
Female NPT
Fitting Thread Type 2
Female NPT
Hose Fitting B Gender
Female
Includes O-Ring
No
Hose Fitting A Connection Type
NPT
Crimpable
No
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
NPT
Material
316 Stainless Steel

Description

Hydraulic Hose Adapter, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material Stainless Steel, ANSI B1.201, FED-STD-H28/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.