Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Adapter, 1" L, 5000 psi

  • Mfr # 1/8 CD45-SS

  • Zoro # G6139616


product price: $51.85
/ea
Sold in multiples of 10 for $518.50

Key Features

Compatible Pipe Size
1/8 in
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
1/8 in x 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/8 CD45-SS
Zoro #
G6139616
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/8 in
Fitting Size
1/8 in x 1/8 in
Thread Size
1/8"-27
Fitting Thread Size 1
1/8"-27
Fitting Thread Size 2
1/8"-27
Hose Fitting A Size
1/8 in
Hose Fitting B Size
1/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
5,000 psi
Fitting Thread Type 2
Female NPT
Max. Working Pressure (PSI)
5000
Standards
ANSI B1.201, FED-STD-H28/7
Hose Adapter Material
Steel
Fitting Thread Type 1
Male NPT
Finish
Stainless steel
Crimpable
No
Hose Fitting B Gender
Male
Includes O-Ring
No
Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
NPTF
Material
316 Stainless Steel

Description

Hydraulic Hose Adapter, Thread Size 1/8 In.-27, Fitting Shape 45 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.