Zoro Homepage

Hydraulic Hose Adapter, 1" L, 6000 psi

  • Mfr # 1/2 X 3/8 CR-SS

  • Zoro # G6139686


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
3/8 in, 1/2 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
1/2 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 X 3/8 CR-SS
Zoro #
G6139686
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/8 in, 1/2 in
Fitting Size
1/2 in x 3/8 in
Thread Size
1/2"-14, 3/8"-18
Fitting Thread Size 1
1/2"-14
Hose Fitting B Size
3/8 in
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
6,000 psi
Finish
Stainless steel
Standards
ANSI B1.201, FED-STD-H28/7
Hose Adapter Material
Steel
Max. Working Pressure (PSI)
6000
Fitting Thread Type 2
Male NPT
Fitting Thread Type 1
Male NPT
Crimpable
No
Hose Fitting B Gender
Male
Includes O-Ring
No
Hose Fitting A Connection Type
NPTF
Hose Fitting B Connection Type
NPTF
Hose Fitting A Gender
Male
Material
316 Stainless Steel

Description

Hydraulic Hose Adapter, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.