Zoro Homepage

Hydraulic Hose Adapter, 1.17" L, 6000 psi

  • Mfr # 3/4 X 1/2 PTR-SS

  • Zoro # G6138907


product price: $39.69
/ea

Key Features

Compatible Pipe Size
1/2 in, 3/4 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
3/4 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 X 1/2 PTR-SS
Zoro #
G6138907
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/2 in, 3/4 in
Fitting Size
3/4 in x 1/2 in
Thread Size
1/2"-14, 3/4"-14
Fitting Thread Size 2
1/2"-14
Length (In.)
1.17
Fitting Thread Size 1
3/4"-14
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in
Overall Length
1.17 in

Description

Hydraulic Hose Adapter, Thread Size 1/2 In.-14, 3/4 In.-14, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.17 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, ANSI B1.201, FED-STD-H28/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.