Zoro Homepage

Hydraulic Hose Adapter, 1.76" L, 5000 psi

  • Mfr # 1/4 MMO-SS BP

  • Zoro # G6139360


product price: $47.55
/ea
Sold in multiples of 25 for $1,188.75

Key Features

Compatible Pipe Size
1/4 in
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel x 316 Stainless Steel
Fitting Size
1/4 in x 1/4 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4 MMO-SS BP
Zoro #
G6139360
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/4 in
Fitting Size
1/4 in x 1/4 in x 1/4 in
Thread Size
1/4"-18
Length (In.)
1.76
Fitting Thread Size 1
1/4"-18
Fitting Thread Size 2
1/4"-18
Hose Fitting A Size
1/4 in
Hose Fitting C Size
1/4 in
Hose Fitting B Size
1/4 in

Description

Hydraulic Hose Adapter, Thread Size 1/4 In.-18, Fitting Shape Tee, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.