Zoro Homepage

Hydraulic Hose Adapter, 2.04" L, 4500 psi

  • Mfr # 3/8 MMO-SS

  • Zoro # G6139379


product price: $72.95
/ea
Sold in multiples of 5 for $364.75

Key Features

Compatible Pipe Size
3/8 in
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel x 316 Stainless Steel
Fitting Size
3/8 in x 3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 MMO-SS
Zoro #
G6139379
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/8 in
Fitting Size
3/8 in x 3/8 in x 3/8 in
Thread Size
3/8"-18
Fitting Thread Size 1
3/8"-18
Length (In.)
2.04
Fitting Thread Size 2
3/8"-18
Hose Fitting B Size
3/8 in
Hose Fitting C Size
3/8 in
Hose Fitting A Size
3/8 in

Description

Hydraulic Hose Adapter, Thread Size 3/8 In.-18, Fitting Shape Tee, Rigid, 4,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.