Zoro Homepage

Hydraulic Hose Assemblies

  • Mfr # F487TC0101-8-8-8-120.00

  • Zoro # G312470048


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Length
10 ft
Fitting Size
1/2 in x 1/2 in
Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F487TC0101-8-8-8-120.00
Zoro #
G312470048
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
10 ft
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Dash Size
8
Bend Radius
3 1/2 in
Hose Outside Dia.
13/16 in

Details

Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
Hose Configuration
Coupled Assembly
Hose Fitting A Type
MNPTF
Hose Fitting A Material
Steel
Hose Fitting B Type
MNPTF
Item
Hydraulic Hose Assemblies
Hose Fitting B Material
Steel
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Hose Braid Layers
2
For Media Type
Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Steel
Minimum Operating Temperature
-40 Degrees F

Description

Hydraulic Hose Assemblies, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel, Hose Braid Layers 2, Temp. Range -40 Degrees to 257 Degrees F, Standards ISO 18752, Bend Radius 3 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Material Steel, Hose Fitting B Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.